Beli Gate Valve Non Rising di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASAHI Gate Valves
    Mulai

    Rp27.999.900

    ASAHI Gate Valves
    Deskripsi:
    Offering straight through flow with minimal pressure drop, these durable valves have a unique sliding cylindrical plug design that provides a larger seating area than conventional gate valves. They’re rated for full vacuum service.
    atribut:
    • UNSPSC: 40141613
    • Bonnet Style: Bolted
    • Connection Type: Flange
    • Handle Material: Polypropylene
    • Handle Type: Hand Wheel
    • Seal Material: EPDM
    • Standards: NSF-61
    • Stem Material: PVC
    • Valve Stem Type: Non-Rising
    • Wedge Material: Polypropylene
  2. NIBCO Gate Valves
    Mulai

    Rp1.099.900

    NIBCO Gate Valves
    Deskripsi:
    Acting as a positive shutoff, these full port valves can be used fully open or fully closed in steam, water, and compressed air applications.
    atribut:
    • UNSPSC: 40141613
  3. MILWAUKEE VALVE Gate Valves
    Mulai

    Rp899.900

    MILWAUKEE VALVE Gate Valves
    Deskripsi:
    Certified for use in potable water applications, these full port shutoff valves can be used fully open or fully closed in water and compressed air applications.
    atribut:
    • UNSPSC: 40141613
    • Handle Type: Hand Wheel
  4. MOON AMERICAN Hydrant and Hose Rack Gate Valves
    Mulai

    Rp4.599.900

    MOON AMERICAN Hydrant and Hose Rack Gate Valves
    Deskripsi:
    These gate valves are designed to protect hydrants from damage caused by throttling. Use in lawn care, municipal, and in-plant maintenance applications.
    atribut:
    • UNSPSC: 40141726
    • Body Material: Brass
    • Handle Material: Aluminium
    • Maximum Temperature (°F): 70
    • Stem Material: Brass
  5. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  6. SPEARS Gate Valves
    Mulai

    Rp2.599.900

    SPEARS Gate Valves
    Deskripsi:
    Certified for use in potable water applications, these reliable valves offer positive shutoff in commercial, irrigation, and cold water applications.
    atribut:
    • UNSPSC: 40141613
    • Body Material - Valves: PVC
    • Bonnet Style: Screwed
    • Handle Material: Polypropylene
    • Handle Type: Hand Wheel
    • Max. Water Pressure - CWP: 200
    • Maximum Valve Fluid Temperature (°F): 140
    • Stem Material: PVC
    • Valve Stem Type: Non-Rising
    • Wedge Material: Polypropylene
  7. Tozen Gate Valve Cast Iron Body JIS 10K Non Rising Steam FCHI Flange
    Mulai

    Rp1.999.900

    Tozen Gate Valve Cast Iron Body JIS 10K Non Rising Steam FCHI Flange
    atribut:
    • Working Pressure (MPa): 0.98-1.37
    • Testing Pressure (MPa): Shell: 2.06, Seat: 1.51
    • Working Temperature (°C): -10 to 120
  8. USA SEALING Gate Valves
    Mulai

    Rp2.999.900

    USA SEALING Gate Valves
    atribut:
    • UNSPSC: 40141613
    • Body Material - Valves: 304 Stainless Steel
    • Bonnet Style: Threaded
    • Connection Type: FNPTxFNPT
    • Handle Material: Cast Iron
    • Handle Type: Wheel
    • Inlet to Outlet Length (inch): 2-7/32
    • Max. Water Pressure - CWP: 200
    • Max. Working Steam Pressure - WSP: 200
    • Maximum Valve Fluid Temperature (°F): 356
    • Pipe Size - Valves (inch): 1/2
    • Seal Material: PTFE
    • Stem Material: 304 Stainless Steel
    • Top of Handle to Inlet Center (inch): 3-13/16
    • Valve Class: Class 200
    • Valve Stem Type: Non-Rising
    • Wedge Material: 316 Stainless Steel
  9. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  10. Non Brand Globe Valve
    Mulai

    Rp1.499.900

    Non Brand Globe Valve
    Deskripsi:
    Forged carbon steel is tough and resistant to corrosion, fire, heat, and aggressive chemicals. It is ideal for most industrial fluid sealing applications. Valves are designed with bolted bonnets for easy maintenance. FNPT thread connection.
  11. MILWAUKEE VALVE Globe Valve (Katup Globe)
    Mulai

    Rp1.399.900

    MILWAUKEE VALVE Globe Valve (Katup Globe)
    Deskripsi:
    A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.
    atribut:
    • UNSPSC: 40141611
    • Item - Globe Valves: Globe Valve
    • Maximum Air Pressure: Not Rated
    • Seal Material: Bronze
    • Valve Handle Design: Hand Wheel
    • Valve Stem Design: Rising
  12. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  13. Flowcon Gate Valve Cast Iron
    Mulai

    Rp889.900

    Flowcon Gate Valve Cast Iron
    atribut:
    • Body Material: Cast Iron
    • Connection: Flange End, JIS10K
    • Wedge: Cast Iron
  14. Non Brand Flange JIS 10K
    Mulai

    Rp33.900

    Non Brand Flange JIS 10K
    Deskripsi:
    Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
  15. No Drop Anti-Leak Coating 20kg (Pelapis Kedap Air)
    Mulai

    Rp1.499.900

    No Drop Anti-Leak Coating 20kg (Pelapis Kedap Air)
    Deskripsi:
    No Drop adalah cat pelapis anti bocor yang memiliki sifat elastis, kedap air serta sangat tahan cuaca sehingga sangat cocok untuk digunakan pada permukaan tembok, beton, asbes, galvanis/seng dan permukaan terakota.
    atribut:
    • Dilution: Water
    • Solid Content (%): 40-65
    • Dry Film Thickness (micron): Minimal 250
    • Specific Gravity (kg/L): 1.0 to 1.3 (at 30°C, depends on color)
    • Theoretical Scattering (m²/kg): ± 2 (depends on surface porosity)
    • Thickness (°C): '200 to 300Poise for color, 130 to 140ku for transparent at 30°C
Daftar Harga Gate Valve Non Rising Terbaru November 2026
ASAHI Gate ValvesRp27.999.900
Hartec Gate Valve Non RisingRp809.900
NIBCO Gate ValvesRp1.099.900
MILWAUKEE VALVE Gate ValvesRp899.900
MOON AMERICAN Hydrant and Hose Rack Gate ValvesRp4.599.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
SPEARS Gate ValvesRp2.599.900
Non Brand Gate ValveRp189.900
Tozen Gate Valve Cast Iron Body JIS 10K Non Rising Steam FCHI FlangeRp1.999.900
Tozen Gate Valve Cast Iron Body JIS 10K Non Rising Steam Bronze Trim FCWIRp1.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)